7310 BECBJ/WTVT300
Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG
Part # 7310 BECBJ/WTVT300
BDI # 1296926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7310WNDU300
Description
7310WNDU300 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # 7310WNDU300
BDI # 28218267
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
56650B-3
Description
56650B-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 56650B-3
BDI # 1346876
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
171.348
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
6.746
Outside Diameter - Millimeter:
165.1
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
56650B #3
LM522510-3
Description
LM522510-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM522510-3
BDI # 1364667
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
159.995
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM522510 #3
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
3926 #3