1050WA FLEX ELEMENT ONLY
Description
1050WA FLEXIABLE ELEMENT ONLY ; 328969 NON RETURNABLE
Part # 10039864
BDI # 18105269
Features
Component:
Element
Width - Millimeter:
35.052
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
1.38
1050WA FLEX ELEMENT ASSY
Description
1050WA FLEX ELEMENT ASSY ; 711197 ELASTOMERIC CPLG NON RETURNABLE
Part # 10018702
BDI # 18105268
Features
Component:
Element Assembly
Width - Millimeter:
35.052
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
1.38
LRI-5-N P/5
Description
LRI-5-N P/5 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # LRI-5-N P/5
BDI # 27451756
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLBC-8 1/4 P/5
Description
XLBC-8 1/4 P/5 RADIAL BALL BEARING (SMARTCATALOG)
Part # XLBC-8 1/4 P/5
BDI # 26319202
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
XLBC-7 3/4 P/6
Description
XLBC-7 3/4 P/6 RADIAL BALL BEARING, ABEC-3 (SMARTCATALOG)
Part # XLBC-7 3/4 P/6
BDI # 26335818
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable