10RN31/35 HUB C=1.546 WRAPFLEX 3700057
Description
10RN31/35 HUB C=1.546 WRAPFLEX 3700057 ; NON-RETURNABLE W/FASTENER
Part # 10101313
BDI # 18485504
Features
Component:
Spacer Hub
Width - Millimeter:
39.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.546