30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; NON-RETURNABLE 3700070
Part # 10101326
BDI # 18483677
Features
Component:
Spacer Hub
Width - Millimeter:
40.259
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.585