105BTR10STYNDBELP-01

COMPARE

105BTR10STYNDBELP-01

Description
105BTR10STYNDBELP-01 AC BALL BEARING

NSK

Part # 105BTR10STYNDBELP-01

BDI # 24666662

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact Thrust Bearing
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
105BAR10STYNDBLP4A

COMPARE

105BAR10STYNDBLP4A

Description
NOT AVAILABLE IN US

NSK

Part # 105BAR10STYNDBLP4A

BDI # 22998457

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY