F 4.5E SLEEVE WITH O-RING
Description
F 4.5E SLEEVE WITH O-RING ; 6.496" MAX BORE EXPOSED BOLT HUB
Part # 69790400223
BDI # 597494
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
Width - Inch:
10.94
F 4.5S SLEEVE WITH O-RING
Description
F 4.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400366
BDI # 597516
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
Width - Inch:
10.94
Features
Component:
Horizontal Split Cover
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.94
FA 4.5E SLEEVE WITH SEAL
Description
FA 4.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403984
BDI # 597673
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | 2700RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
354000In-Lbs
Width - Inch:
10.94
F 4.5 SLEEVE UN-DRILLED
Description
F 4.5 SLEEVE UN-DRILLED
Part # F 4.5 SLEEVE UN-DRILLED
BDI # 19074670
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
Width - Inch:
10.94