Page 1 of 4

Next

Compare
24196KYMBW33W45AC3

COMPARE

24196KYMBW33W45AC3

Description
24196KYMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 24196KYMBW33W45AC3

BDI # 21966862

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196YMBW33W45A

COMPARE

24196YMBW33W45A

Description
24196YMBW33W45A SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 24196YMBW33W45A

BDI # 24619319

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196 ECA/W33

COMPARE

24196 ECA/W33

Description
24196 ECA/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24196 ECA/W33

BDI # 1258949

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196CAME4

COMPARE

24196CAME4

Description
24196CAME4 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX308MM W 2-ROW

NSK

Part # 24196CAME4

BDI # 1185273

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196CAME8C3

COMPARE

24196CAME8C3

Description
24196CAME8C3 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX308MM W 2-ROW

NSK

Part # 24196CAME8C3

BDI # 24666398

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Outer Ring With Tapped Hole In Both Face For Lifting
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY