Page 1 of 3

Next

Compare
232/560 CAK/W33

COMPARE

232/560 CAK/W33

Description
232/560 CAK/W33 SPHR ROLLER BRG

SKF

Part # 232/560 CAK/W33

BDI # 1265966

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560 CAK/C3W33

COMPARE

232/560 CAK/C3W33

Description
232/560 CAK/C3W33 SPHR ROLLER BRG ; 560MMX1030MMX365MM

SKF

Part # 232/560 CAK/C3W33

BDI # 1247743

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560KYMBW906A

COMPARE

232/560KYMBW906A

Description
232/560KYMBW906A SPHERICAL RLR BRG ; POR

TIMKEN

Part # 232/560KYMBW906A

BDI # 20054664

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560CAMKE4

COMPARE

232/560CAMKE4

Description
232/560CAMKE4 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365 MM W 2-ROW

NSK

Part # 232/560CAMKE4

BDI # 20400420

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560CAMKC3W507

COMPARE

232/560CAMKC3W507

Description
232/560CAMKC3W507 SPHERICAL ROLLER BRG ; 560MM BOREX1030MM ODX365MM W 2-ROW

NSK

Part # 232/560CAMKC3W507

BDI # 21736325

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY