GR 64 RSS
Description
GR 64 RSS NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5006450000
BDI # 345513
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23327
Self Aligning:
No
MR 60
Description
MR 60 NEEDLE ROLLER BEARING ; 3-3/4" BORE 4-3/4" OD 2" WID
Part # 5406000000
BDI # 347249
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23129
Self Aligning:
No
9378-2
Description
9378-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 3" BORE 2" W
Part # 9378-2
BDI # 1352561
Features
Component:
Cone
Width - Millimeter:
50.8
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649790
Precision Class:
Standard
Basic Number:
9378
MR 56
Description
MR 56 NEEDLE ROLLER BEARING ; 3-1/2" BORE 4-1/2" OD 2" WID
Part # 5405600000
BDI # 347339
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23120
Self Aligning:
No
6020F TL CHAIN CPLG FLG 2012
Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT
Part # 099054
BDI # 251506
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling