SL-06028-E
Description
SL-06028-E CYLINDRICAL ROLLER BEARING, DOUBLE ROW OUTER RACE OD WIDTH 3.347" (SMARTCATALOG)
Part # SL-06028-E
BDI # 26319136
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Component:
Horizontal Split Cover
Width - Millimeter:
70.104
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.76