RF-164
Description
RF-164 CYLINDRICAL ROLLER BEARING ; 320MM ID 500MM OD 71MM WD
Part # RF-164
BDI # 24515874
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
8Q-K65.5X81.4X71#01
Description
8Q-K65.5X81.4X71#01 ; POR NEEDLE ROLLER BRG
Part # 8Q-K65.5X81.4X71#01
BDI # 17146231
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.205
Retainer:
Yes
Separable:
No
Other Features:
Nitrided Cage
Self Aligning:
No