RJ-5318

COMPARE

RJ-5318

Description
RJ-5318 CYLINDRICAL ROLLER BEARING ; 3.5433" ID 7.4803" OD 2.875" W

SCHEERER BEARING

Part # RJ-5318

BDI # 26317313

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU-5318

COMPARE

RU-5318

Description
RU-5318 CYLINDRICAL ROLLER BEARING ; 90MM BORE 190MM OD

SCHEERER BEARING

Part # RU-5318

BDI # 26334255

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
VG-J288-188-10

COMPARE

VG-J288-188-10

Description
VG-J288-188-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 3/16"X2-7/8" 10FT

SYSTEM PLAST

Part # VG-J288-188-10

BDI # 338376

Features

Series: 2-7/8" J-Legs
Track Width - Millimeter: 73.152
Length - Feet: 10
Track Width - Inch: 2.88
Height - Millimeter: 11.684

Height - Inch: 0.46
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name: Chain Guide | Wear Strip

Price Inventory : Available to order
Loading Price
QTY
VG-J288-188-20

COMPARE

VG-J288-188-20

Description
VG-J288-188-20 J LEG GUIDE PROFILE ; UHMW 3/16"X2-7/8" 20FT/BOX

SYSTEM PLAST

Part # VG-J288-188-20

BDI # 338377

Features

Series: 2-7/8" J-Legs
Track Width - Millimeter: 73.152
Length - Feet: 20
Track Width - Inch: 2.88
Height - Millimeter: 11.684

Height - Inch: 0.46
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name: Chain Guide | Wear Strip

Price Inventory : Available to order
Loading Price
QTY