RJ-5318
Description
RJ-5318 CYLINDRICAL ROLLER BEARING ; 3.5433" ID 7.4803" OD 2.875" W
Part # RJ-5318
BDI # 26317313
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5318
Description
RU-5318 CYLINDRICAL ROLLER BEARING ; 90MM BORE 190MM OD
Part # RU-5318
BDI # 26334255
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
VG-J288-188-10
Description
VG-J288-188-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 3/16"X2-7/8" 10FT
Part # VG-J288-188-10
BDI # 338376
Features
Series:
2-7/8" J-Legs
Track Width - Millimeter:
73.152
Length - Feet:
10
Track Width - Inch:
2.88
Height - Millimeter:
11.684
Height - Inch:
0.46
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
VG-J288-188-20
Description
VG-J288-188-20 J LEG GUIDE PROFILE ; UHMW 3/16"X2-7/8" 20FT/BOX
Part # VG-J288-188-20
BDI # 338377
Features
Series:
2-7/8" J-Legs
Track Width - Millimeter:
73.152
Length - Feet:
20
Track Width - Inch:
2.88
Height - Millimeter:
11.684
Height - Inch:
0.46
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip