RU-5226 W/33

COMPARE

RU-5226 W/33

Description
RU-5226 W/33 CYLINDRICAL ROLLER BEARING ; 5.1181" ID 9.0551" OD 3.125" WD

SCHEERER BEARING

Part # RU-5226 W/33

BDI # 26309870

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
C 7/8 SLEEVE

COMPARE

C 7/8 SLEEVE

Description
C 7/8 SLEEVE

TIMKEN LOVEJOY

Part # 69790400042

BDI # 597314

Features

Component: Sleeve Assembly
Width - Millimeter: 79.502
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.31

Outside Diameter - Millimeter: 84.074
Coupling Type: Gear Coupling
Torque: 2500In-Lbs
Width - Inch: 3.13

Price Inventory : Available to order
Loading Price
QTY