NU-19/600-M
Description
NU-19/600-M CYLINDRICAL ROLLER BEARING ; 600MM ID 800MM OD 90MM WD
Part # NU-19/600-M
BDI # 26315972
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
31.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No