NCF-29/530-V
Description
NCF-29/530-V CYLINDRICAL ROLLER BEARING ; FULL COMPLEMENT
Part # NCF-29/530-V
BDI # 26337718
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.95
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No