NU-19/710-M
Description
NU-19/710-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-19/710-M
BDI # 26334006
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.4
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-18/1180-M
Description
NJ-18/1180-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NJ-18/1180-M
BDI # 26337722
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.91
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF-3056-V
Description
NCF-3056-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Part # NCF-3056-V
BDI # 26337709
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N-18/1180-M
Description
N-18/1180-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)
Part # N-18/1180-M
BDI # 26335018
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.91
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-18/1180-MA
Description
NU-18/1180-MA CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Part # NU-18/1180-MA
BDI # 26319639
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.91
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No