Page 1 of 3

Next

Compare
NJP-19/750-M

COMPARE

NJP-19/750-M

Description
NJP-19/750-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJP-19/750-M

BDI # 26334854

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-29/560-M

COMPARE

NJ-29/560-M

Description
NJ-29/560-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-29/560-M

BDI # 26334870

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.53
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7040-M-102

COMPARE

7040-M-102

Description
7040-M-102 ANGULAR CONTACT BALL BEARING, SPACER RING (SMARTCATALOG)

SCHEERER BEARING

Part # 7040-M-102

BDI # 26337955

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.205
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
NJ-18/1250-MA

COMPARE

NJ-18/1250-MA

Description
NJ-18/1250-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1250-MA

BDI # 26316026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 59.06
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP-18/1250-M

COMPARE

NUP-18/1250-M

Description
NUP-18/1250-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-18/1250-M

BDI # 26335087

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 59.06
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY