Page 1 of 22

Next

Compare
239/530KYMBW507C08

COMPARE

239/530KYMBW507C08

Description
239/530KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/530KYMBW507C08

BDI # 20054454

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
453332 VAB

COMPARE

453332 VAB

Description
453332 VAB SPHR ROLLER BRG

SKF

Part # 453332 VAB

BDI # 1266026

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Outside Diameter - Millimeter: 340
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23332EMBW33W800C4

COMPARE

23332EMBW33W800C4

Description
23332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 136MM WD

TIMKEN

Part # 23332EMBW33W800C4

BDI # 1318768

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23332EMBW47AW502C4

COMPARE

23332EMBW47AW502C4

Description
23332EMBW47AW502C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 136MM WD

TIMKEN

Part # 23332EMBW47AW502C4

BDI # 20054915

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530 CA/C083W509

COMPARE

239/530 CA/C083W509

Description
239/530 CA/C083W509 SPHR ROLLER BRG

SKF

Part # 239/530 CA/C083W509

BDI # 1248048

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY