Page 1 of 23

Next

Compare
23156EMBW45CC08

COMPARE

23156EMBW45CC08

Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN

TIMKEN

Part # 23156EMBW45CC08

BDI # 20054037

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23156EJW507C08C3

COMPARE

23156EJW507C08C3

Description
23156EJW507C08C3 SPHERICAL RLR BRG ; 280MM ID 457.2MM OD 146MM WD

TIMKEN

Part # 23156EJW507C08C3

BDI # 21723009

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156KEMBW507C08C3

COMPARE

23156KEMBW507C08C3

Description
23156KEMBW507C08C3 SPHERICAL RLR BRG ; 280MM 460MM 146MM BRASS CAGE OPEN

TIMKEN

Part # 23156KEMBW507C08C3

BDI # 20351965

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156KEMBW898C4

COMPARE

23156KEMBW898C4

Description
23156KEMBW898C4 SPHERICAL RLR BRG

TIMKEN

Part # 23156KEMBW898C4

BDI # 20103113

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156 CCK/C2W33

COMPARE

23156 CCK/C2W33

Description
23156 CCK/C2W33 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C2W33

BDI # 1247615

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY