Page 1 of 41

Next

Compare
8322AAB

COMPARE

8322AAB

Description
8322AAB ANG CONTACT BALL BRG

SKF

Part # 8322AAB

BDI # 22777846

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23084YMBW509C08

COMPARE

23084YMBW509C08

Description
23084YMBW509C08 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 23084YMBW509C08

BDI # 20054274

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23084KYMBW906AC4

COMPARE

23084KYMBW906AC4

Description
23084KYMBW906AC4 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 23084KYMBW906AC4

BDI # 20055077

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22264EMBW33W45AC3

COMPARE

22264EMBW33W45AC3

Description
22264EMBW33W45AC3 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 22264EMBW33W45AC3

BDI # 20102934

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22264EMBW525C08

COMPARE

22264EMBW525C08

Description
22264EMBW525C08 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 22264EMBW525C08

BDI # 20102935

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY