NCF-29/1000-V

COMPARE

NCF-29/1000-V

Description
NCF-29/1000-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)

SCHEERER BEARING

Part # NCF-29/1000-V

BDI # 26337719

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 51.97
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU-2280-M C3

COMPARE

NU-2280-M C3

Description
NU-2280-M C3 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NU-2280-M C3

BDI # 26319626

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
WES5

COMPARE

WES5

Description
WES5 COUPLING SPACER ASSEMBLY ; POR ELASTOMERIC

TB WOODS

Part # WES5

BDI # 991675

Features

Component: Spacer Element
Width - Millimeter: 184.912
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.4

Outside Diameter - Millimeter: 137.16
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs
Width - Inch: 7.28

Price Inventory : Available to order
Loading Price
QTY
WES4

COMPARE

WES4

Description
WES4 COUPLING SPACER ASSEMBLY ; POR ELASTOMERIC

TB WOODS

Part # WES4

BDI # 991971

Features

Component: Spacer Element
Width - Millimeter: 184.912
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.52

Outside Diameter - Millimeter: 114.808
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 7.28

Price Inventory : Available to order
Loading Price
QTY
WES10

COMPARE

WES10

Description
WES10 CPLG SPACER ASSEMBLY ; POR ELASTOMERIC

TB WOODS

Part # WES10

BDI # 990905

Features

Component: Spacer Element
Width - Millimeter: 184.912
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 6.48

Outside Diameter - Millimeter: 164.592
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs
Width - Inch: 7.28

Price Inventory : Available to order
Loading Price
QTY