NCF-29/1000-V
Description
NCF-29/1000-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Part # NCF-29/1000-V
BDI # 26337719
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
51.97
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2280-M C3
Description
NU-2280-M C3 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2280-M C3
BDI # 26319626
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Spacer Element
Width - Millimeter:
184.912
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.52
Outside Diameter - Millimeter:
114.808
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.28
Features
Component:
Spacer Element
Width - Millimeter:
184.912
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.48
Outside Diameter - Millimeter:
164.592
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
7.28
Features
Component:
Spacer Element
Width - Millimeter:
184.912
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
7.28