Page 1 of 52

Next

Compare
230/600YMDWEW919C6

COMPARE

230/600YMDWEW919C6

Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 230/600YMDWEW919C6

BDI # 21460105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180 CA/W33

COMPARE

23180 CA/W33

Description
23180 CA/W33 SPHR ROLLER BRG

SKF

Part # 23180 CA/W33

BDI # 1247694

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/600KYMBW906A

COMPARE

230/600KYMBW906A

Description
230/600KYMBW906A SPHERICAL RLR BRG ; POR

TIMKEN

Part # 230/600KYMBW906A

BDI # 20054588

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180KYMBW906AC3

COMPARE

23180KYMBW906AC3

Description
23180KYMBW906AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 23180KYMBW906AC3

BDI # 20054624

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24084YMBW507W40C3

COMPARE

24084YMBW507W40C3

Description
24084YMBW507W40C3 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 24084YMBW507W40C3

BDI # 20055150

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY