HH249910CD-2
Description
HH249910CD-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Part # HH249910CD-2
BDI # 1357663
Features
Component:
Double Cup
Width - Millimeter:
203.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
HH249910CD
HCS-322
Description
HCS-322 JOURNAL ROLLER BEARING ; 2 ROLLER ASSEMBLIES
Part # HCS-322
BDI # 26334660
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
8
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
8
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
8