Page 1 of 2

Next

Compare
10129-RIN

COMPARE

10129-RIN

Description
10129-RIN CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 10129-RIN

BDI # 27452640

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU-5356

COMPARE

RU-5356

Description
RU-5356 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # RU-5356

BDI # 26334176

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
11423-SP

COMPARE

11423-SP

Description
11423-SP CYLINDRICAL ROLLER BEARING, DOUBLE ROW (SMARTCATALOG)

SCHEERER BEARING

Part # 11423-SP

BDI # 27455064

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU-6236

COMPARE

RU-6236

Description
RU-6236 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # RU-6236

BDI # 26334146

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PS90 X 8 1/2

COMPARE

PS90 X 8 1/2

Description
PS90 X 8 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS90 X 8 1/2

BDI # 239870

Features

Component: Spacer Assembly
Width - Millimeter: 215.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs
Width - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY