Page 1 of 2

Next

Compare
12 N

COMPARE

12 N

Description
12 N QUADRA-FLEX SLEEVE ; 9-9/16" OD

MARTIN SPROCKET & GR

Part # 12 N

BDI # 614751

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
12H

COMPARE

12H

Description
12H QUADRA-FLEX SLEEVE ; 9-9/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 12H

BDI # 614953

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
2MM218WI QUX

COMPARE

2MM218WI QUX

Description
2MM218WI QUX PRECISION BALL BEARING ; POR QUAD 90MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM218WI QUX

BDI # 22845241

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM218WI QUX

COMPARE

3MM218WI QUX

Description
3MM218WI QUX PRECISION BALL BEARING ; POR QUAD 90MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM218WI QUX

BDI # 22845280

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM218WI QUM

COMPARE

3MM218WI QUM

Description
3MM218WI QUM PRECISION BALL BEARING ; POR QUAD 90MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM218WI QUM

BDI # 22845286

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY