Page 1 of 41

Next

Compare
8322AAB

COMPARE

8322AAB

Description
8322AAB ANG CONTACT BALL BRG

SKF

Part # 8322AAB

BDI # 22777846

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
24144EMBW33C3

COMPARE

24144EMBW33C3

Description
24144EMBW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 24144EMBW33C3

BDI # 20054696

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23084YMBW507C08

COMPARE

23084YMBW507C08

Description
23084YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23084YMBW507C08

BDI # 1318263

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24144KEMBW33C3

COMPARE

24144KEMBW33C3

Description
24144KEMBW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 24144KEMBW33C3

BDI # 20103300

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CA/C08W509

COMPARE

239/600 CA/C08W509

Description
239/600 CA/C08W509 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C08W509

BDI # 1248079

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY