145RYL1452W30BC4
Description
145RYL1452W30BC4 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 145RYL1452W30BC4
BDI # 1310802
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
145RYL1452W30BC3
Description
145RYL1452W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 145RYL1452W30BC3
BDI # 1310801
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
HH234011CD-3
Description
HH234011CD-3 TAPERED ROLLER BEARING CUP ; DOUBLE ROW POR NON RET
Part # HH234011CD-3
BDI # 1357629
Features
Component:
Double Cup
Width - Millimeter:
155.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class:
Class 3
Basic Number:
HH234011CD #3
HH234011CD-2
Description
HH234011CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # HH234011CD-2
BDI # 1357627
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
647174
Precision Class:
Standard
Basic Number:
HH234011CD
SIZE 120 CHAIN CPLG COVER ASSY
Description
SIZE 120 CHAIN CPLG COVER ASSY
Part # 099025
BDI # 251497
Features
Component:
Cover
Width - Millimeter:
155.575
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
6.125