230S.1200

COMPARE

230S.1200

Description
230S.1200 SPLIT SPHR RLR BEARING

FAG

Part # 230S.1200

BDI # 1140966

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PS80 X 7 1/3

COMPARE

PS80 X 7 1/3

Description
PS80 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 7 1/3

BDI # 240203

Features

Component: Spacer Assembly
Width - Millimeter: 186.258
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 7.333

Price Inventory : Available to order
Loading Price
QTY
PS120 X 7 1/3

COMPARE

PS120 X 7 1/3

Description
PS120 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS120 X 7 1/3

BDI # 240205

Features

Component: Spacer Assembly
Width - Millimeter: 186.258
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs
Width - Inch: 7.333

Price Inventory : Available to order
Loading Price
QTY