1120T10 COVER/GRID ASSY
Description
1120T10 COVER/GRID ASSY ; 776211 12.13" OD ALUMINUM
Part # 10011520
BDI # 18106531
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.54
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
192.024
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.56
M268710CD-2
Description
M268710CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 18-24 OD
Part # M268710CD-2
BDI # 1366049
Features
Component:
Double Cup
Width - Millimeter:
193.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
590.55
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M268710CD
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row
H247510CD-2
Description
H247510CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # H247510CD-2
BDI # 1356816
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
384.175
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
646520
Precision Class:
Standard
Basic Number:
H247510CD