1120T10 COVER/GRID ASSY
Description
1120T10 COVER/GRID ASSY ; 776211 12.13" OD ALUMINUM
Part # 10011520
BDI # 18106531
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.54
220ARVSL1621W30BC4
Description
220ARVSL1621W30BC4 CYLIND ROLLER BRG ; 220MMX246MMX192MM
Part # 220ARVSL1621W30BC4
BDI # 1316766
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
9.685
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23172EMBW509C08C3
Description
23172EMBW509C08C3 SPHERICAL RLR BRG ; NON RETURNABLE 360MM ID 600MM OD 192MM W
Part # 23172EMBW509C08C3
BDI # 1318500
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23260KEMBW534
Description
23260KEMBW534 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD
Part # 23260KEMBW534
BDI # 24623871
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23260EMBW915
Description
23260EMBW915 SPHERICAL RLR BRG ; NON RETURNABLE 300MM ID 540MM OD 192MM W
Part # 23260EMBW915
BDI # 24623867
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing