Page 1 of 7

Next

Compare
NK80/35R+1R70X80X3

COMPARE

NK80/35R+1R70X80X3

Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W

NTN

Part # NK80/35R+1R70X80X3

BDI # 1225919

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.74
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MC-02

COMPARE

MC-02

Description
MC-02 SET SCREW COLLAR ; 2MM BLK OXD STL

CLIMAX METAL

Part # MC-02

BDI # 196734

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 3.5
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.25
Outside Diameter - Millimeter: 6.35
Bore - Millimeter: 2
Other Features: Black Oxide Coated

Price Inventory : Available to order
Loading Price
QTY
R166ZZP6

COMPARE

R166ZZP6

Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD

NTN

Part # R166ZZP6

BDI # 1228340

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.375
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
S07003AS0

COMPARE

S07003AS0

Description
KDN.S07003AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # S07003AS0

BDI # 22925060

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
S07403XS0

COMPARE

S07403XS0

Description
KDN.S07403XS0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # S07403XS0

BDI # 22925079

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY