HH249910CD-2
Description
HH249910CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # HH249910CD-2
BDI # 1357663
Features
Component:
Double Cup
Width - Millimeter:
203.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
HH249910CD
3MM9140WI QUX
Description
3MM9140WI QUX PRECISION BALL BEARING ; POR QUAD 200MM BORE ANGULAR CONTACT
Part # 3MM9140WI QUX
BDI # 22844150
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9140WI QUX
Description
2MM9140WI QUX PRECISION BALL BEARING ; POR QUAD 200MM BORE ANGULAR CONTACT
Part # 2MM9140WI QUX
BDI # 22844071
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HCS-322
Description
HCS-322 JOURNAL ROLLER BEARING ; 2 ROLLER ASSEMBLIES
Part # HCS-322
BDI # 26334660
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
8