TS3-E-M268749TD#12

COMPARE

TS3-E-M268749TD#12

Description
TS3-E-M268749TD 12 TAPERED ROLLER BRG ; NON RETURNABLE 16.375"ID 23.25"OD 8.25"W

NTN

Part # TS3-E-M268749TD 12

BDI # 1231801

Features

Component: Double Cone
Width - Millimeter: 209.55
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: TS3EM268749TD#12

Price Inventory : Available to order
Loading Price
QTY
231SM240-MA

COMPARE

231SM240-MA

Description
231SM240-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 231SM240-MA

BDI # 1141607

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
H247549D-2

COMPARE

H247549D-2

Description
H247549D-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # H247549D-2

BDI # 1356851

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 650102
Precision Class: Standard
Basic Number: H247549D

Price Inventory : Available to order
Loading Price
QTY
PS160 X 8 1/4

COMPARE

PS160 X 8 1/4

Description
PS160 X 8 1/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS160 X 8 1/4

BDI # 239679

Features

Component: Spacer Assembly
Width - Millimeter: 209.55
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16.625

Outside Diameter - Millimeter: 422.275
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs
Width - Inch: 8.25

Price Inventory : Available to order
Loading Price
QTY
SL183036-TB/SL185036-TB-2S1/1-C3

COMPARE

SL183036-TB/SL185036-TB-2S1/1-C3

Description
SL183036-TB/SL185036-TB-2S1/1-C3 BEARING ; POR NON RETURNABLE CYLINDRICAL RLR

INA

Part # SL183036-TB/SL185036-TB-2S1/1-C3

BDI # 24862076

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY