521U25ARL3000
Description
521U25ARL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 25MM ULTRA PRECISION GR
Part # 521U25ARL3000
BDI # 874347
Features
Height - Millimeter:
22.7
Height - Inch:
0.894
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Ultra Precision | M6 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
522U25ARL3000
Description
522U25ARL3000 ROLLER RAIL ; 3000MM L SIZE: 25MM ULTRA PRECISION GR
Part # 522U25ARL3000
BDI # 874447
Features
Height - Millimeter:
24.5
Height - Inch:
0.965
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Ultra Precision | M6 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
NN 3009 KTN/VQ497
Description
NN 3009 KTN/VQ497 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NN 3009 KTN/VQ497
BDI # 1304999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
522P25UDRL3000
Description
522P25UDRL3000 ROLLER RAIL ; 3000MM L SIZE: 25MM PRECISION GRADE
Part # 522P25UDRL3000
BDI # 874377
Features
Height - Millimeter:
24.5
Height - Inch:
0.965
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | Bolt Up from Bottom Style
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
522P25ARL3000
Description
522P25ARL3000 ROLLER RAIL ; 3000MM L SIZE: 25MM PRECISION GRADE
Part # 522P25ARL3000
BDI # 874372
Features
Height - Millimeter:
24.5
Height - Inch:
0.965
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Precision | M6 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail