23192KYMBW507C08C3
Description
23192KYMBW507C08C3 SPHERICAL RLR BRG ; 460MM ID 760MM OD 240MM WD
Part # 23192KYMBW507C08C3
BDI # 20055265
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
1170T20-COV
Description
1170T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1170T20-COV
BDI # 21976580
Features
Component:
Vertical Split Cover
Width - Millimeter:
238.76
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23
Outside Diameter - Millimeter:
584.2
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
9.4
23276KYMBW906A
Description
23276KYMBW906A SPHERICAL RLR BRG ; NON RETURNABLE
Part # 23276KYMBW906A
BDI # 20054599
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23192KYMBW906A
Description
23192KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE 460MM ID 760MM OD
Part # 23192KYMBW906A
BDI # 20054298
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23192KYMBW906AC3
Description
23192KYMBW906AC3 SPHERICAL RLR BRG ; POR
Part # 23192KYMBW906AC3
BDI # 20054299
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing