Page 1 of 20

Next

Compare
24168KEMBW33W45AC3

COMPARE

24168KEMBW33W45AC3

Description
24168KEMBW33W45AC3 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 24168KEMBW33W45AC3

BDI # 20054356

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24176YMBW33W40EW45C3

COMPARE

24176YMBW33W40EW45C3

Description
24176YMBW33W40EW45C3 SPHERICAL RLR BRG

TIMKEN

Part # 24176YMBW33W40EW45C3

BDI # 20054507

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24168EMBW33W45AC3

COMPARE

24168EMBW33W45AC3

Description
24168EMBW33W45AC3 SPHERICAL RLR BRG ; 340MM ID 580MM OD 243MM WD

TIMKEN

Part # 24168EMBW33W45AC3

BDI # 21966592

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24168KEMBW33W45A

COMPARE

24168KEMBW33W45A

Description
24168KEMBW33W45A SPHERICAL RLR BRG ; 340MM ID 580MM OD 243MM WD

TIMKEN

Part # 24168KEMBW33W45A

BDI # 20103324

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24168EMBW33W45A

COMPARE

24168EMBW33W45A

Description
24168EMBW33W45A SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 24168EMBW33W45A

BDI # 23944783

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY