Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
NUP217-E-XL-TVP2
Description
NUP217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 85MM X 150MM X 28MM POLYAMIDE CAGE
Part # NUP217-E-XL-TVP2
BDI # 1165054
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449275
Number of Rows of Rollers:
Single Row
21310-E1-XL-TVPB
Description
21310-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 50MM X 110MM X 27MM
Part # 21310-E1-XL-TVPB
BDI # 21489994
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
VG-P417CT-10
Description
VG-P417CT-10 CHAIN WEAR STRIP ; NON-RETURNABLE TABLE TOP 10FT/RLL
Part # VG-P417CT-10
BDI # 342656
Features
Series:
P417CT
Track Width - Millimeter:
25.4
Length - Feet:
10
Track Width - Inch:
1
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
UHMW
Other Features:
Price is per Foot
Product Name:
Guide | Wear Strip