Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Double Cone
Width - Millimeter:
254
Inch - Metric:
Inch
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Case Carburized Steel Material
Precision Class:
Standard
Width - Inch:
10
Basic Number:
HH949549
PS110 X 10
Description
PS120 X 10.06 SPCR CTR A ; POR SPACER CENTER ASSY
Part # PS110 X 10
BDI # 238204
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
10
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
10
PS200 X 10
Description
PS200 X 10 SPCR CTR ASY ; POR SPACER CENTER ASSY
Part # PS200 X 10
BDI # 239740
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Width - Inch:
10