290RVK91 AA1277 R3

Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 290RVK91 AA1277 R3

BDI # 1330104

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: 1 Piece Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7013CDTBT+70/G0#01

COMPARE

7013CDTBT+70/G0#01

Description
7013CDTBT+70/G0 01 ANGULAR CONT BALL BRG ; NON RETURNABLE 65MMX100MMX72MM

NTN

Part # 7013CDTBT+70/G0 01

BDI # 1210721

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | G01 Preload
Cage Material: Nylon
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
QF1890SPBODYX11-1/8

COMPARE

QF1890SPBODYX11-1/8

Description
QF1890SPBODYX11-1/8 ; COUPLING BODY

TIMKEN

Part # QF1890SPBODYX11-1/8

BDI # 21966964

Features

Component: Spacer Assembly
Width - Millimeter: 282.575
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch: 11.125

Price Inventory : Available to order
Loading Price
QTY
231SM400-MA

COMPARE

231SM400-MA

Description
NOT AVAILABLE IN US

FAG

Part # 231SM400-MA - OBS

BDI # 1141613

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1120TGVCOVER

COMPARE

PHE 1120TGVCOVER

Description
PHE 1120TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1120TGVCOVER

BDI # 1281909

Features

Component: Vertical Split Cover
Width - Millimeter: 286
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 12.559

Outside Diameter - Millimeter: 319
Other Features: Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.26

Price Inventory : Available to order
Loading Price
QTY