290RVK91 AA1277 R3
Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # 290RVK91 AA1277 R3
BDI # 1330104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
1 Piece Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
239/1180KYMBW33W45A
Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
Part # 239/1180KYMBW33W45A
BDI # 24623920
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
60.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PS160 X 11 3/8
Description
PS160 X 11 3/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 11 3/8
BDI # 239704
Features
Component:
Spacer Assembly
Width - Millimeter:
288.925
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
11.375
PHE 1120TGVCOVER
Description
PHE 1120TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1120TGVCOVER
BDI # 1281909
Features
Component:
Vertical Split Cover
Width - Millimeter:
286
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.26
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing