240/630YMDWEW919C8
Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 240/630YMDWEW919C8
BDI # 21966756
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C8
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232CAMKDD2E4C3TF
Description
22232CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 160MM BOREX290MM ODX80MM W
Part # 22232CAMKDD2E4C3TF
BDI # 24666187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
240/630-BEA-XL-MB1
Description
240/630-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/630-BEA-XL-MB1
BDI # 24320946
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/630-BEA-XL-MB1-C3
Description
240/630-BEA-XL-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 240/630-BEA-XL-MB1-C3
BDI # 24583630
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PS160 X 11 7/16
Description
PS160 X 11 7/16 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 11 7/16
BDI # 239705
Features
Component:
Spacer Assembly
Width - Millimeter:
290.525
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
11.438