Page 1 of 91

Next

Compare

COMPARE

1170T20 COVER ASSY;007013

Description
1170T20 COVER ASSY ; 007013

DODGE

Part # 007013

BDI # 25153799

Features

Component: Vertical Split Cover
Width - Millimeter: 309.88
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23

Outside Diameter - Millimeter: 584.2
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 12.2

Price Inventory : Available to order
Loading Price
QTY
928RXS3304A

COMPARE

928RXS3304A

Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW

TIMKEN

Part # 928RXS3304A

BDI # 1352450

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 45.276
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
232/500KYMBW906AC4

COMPARE

232/500KYMBW906AC4

Description
232/500KYMBW906AC4 SPHERICAL RLR BRG ; POR 500MM ID 920MM OD 336MM WD

TIMKEN

Part # 232/500KYMBW906AC4

BDI # 20103133

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560KYMBW906A

COMPARE

232/560KYMBW906A

Description
232/560KYMBW906A SPHERICAL RLR BRG ; POR

TIMKEN

Part # 232/560KYMBW906A

BDI # 20054664

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500KYMBW906A

COMPARE

232/500KYMBW906A

Description
232/500KYMBW906A SPHERICAL RLR BRG ; POR

TIMKEN

Part # 232/500KYMBW906A

BDI # 20054647

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY