240/710YMDWEW919BC6
Description
240/710YMDWEW919BC6 SPHERICAL RLR BRG ; 600-900MM OD
Part # 240/710YMDWEW919BC6
BDI # 21966866
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1180 IMPERIAL HORIZONTAL COVER/GRID ASSY
Part # 69790405365
BDI # 597843
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.64
F 5E SLEEVE WITH O-RING
Description
F 5E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400228
BDI # 597499
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | 2500RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37
1180 COVER SET HORIZONTAL IMPERIAL
Description
1180 IMPERIAL HORIZONTAL COVER SET ; NON-RETURNABLE
Part # 69790405289
BDI # 597783
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
12.64