HM926710-3

COMPARE

HM926710-3

Description
HM926710-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD

TIMKEN

Part # HM926710-3

BDI # 1359732

Features

Component: Cup
Width - Millimeter: 38.1
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 228.6
Other Features: Heavy Medium Duty
Precision Class: Class 3
Basic Number: HM926710 #3

Price Inventory : Available to order
Loading Price
QTY
SL181860-E-C3

COMPARE

SL181860-E-C3

Description
SL181860-E-C3 CYLINDRICAL ROLLER BEARING ; 300MM ID X 380MM OD

INA

Part # SL181860-E-C3

BDI # 1182582

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY