Page 1 of 2

Next

Compare
NU222-E-XL-M1-C3

COMPARE

NU222-E-XL-M1-C3

Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM

FAG

Part # NU222-E-XL-M1-C3

BDI # 1163907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448879
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
HE-2080-10

COMPARE

HE-2080-10

Description
HE-2080-10 CHAIN GUIDE ; NOLU-D 10FT/RLL

SYSTEM PLAST

Part # HE-2080-10

BDI # 337135

Features

Series: HE
Track Width - Millimeter: 14.3
Length - Feet: 10
Track Width - Inch: 0.563
Height - Millimeter: 9.525

Height - Inch: 0.375
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Product Name: Chain Guide

Price Inventory : Available to order
Loading Price
QTY
VG-JS150-188-20

COMPARE

VG-JS150-188-20

Description
VG-JS150-188-20 CHAIN GUIDE WEAR STRIP

SYSTEM PLAST

Part # VG-JS150-188-20

BDI # 338314

Features

Series: 1-1/2" J-Legs
Track Width - Millimeter: 38.1
Length - Feet: 20
Track Width - Inch: 1.5
Height - Millimeter: 11.43

Height - Inch: 0.45
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name: Chain Guide | Wear Strip

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-M1A-C3

COMPARE

NU222-E-XL-M1A-C3

Description
NU222-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU222-E-XL-M1A-C3

BDI # 1163911

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448881
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-TVP2

COMPARE

NU222-E-XL-TVP2

Description
NU222-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU222-E-XL-TVP2

BDI # 1163916

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448883
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY