R 314486 A

COMPARE

R 314486 A

Description
R 314486 A CYLINDRICAL ROLLER BEARING ; MULTI-ROW

SKF

Part # R 314486 A

BDI # 1269089

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566561
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
4R7411CS355#N

COMPARE

4R7411CS355#N

Description
4R7411CS355#N CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 370MM ID 409MM OD 380MM W

NTN

Part # 4R7411CS355#N

BDI # 1202619

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 16.102
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
4R7411D1-N

COMPARE

4R7411D1-N

Description
4R7411D1-N CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA LARGE SIZE

NTN

Part # 4R7411D1-N

BDI # 1202620

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF50DESPBODYX15

COMPARE

QF50DESPBODYX15

Description
QF50DESPBODYX15 ; COUPLING BODY

TIMKEN

Part # QF50DESPBODYX15

BDI # 21962745

Features

Component: Spacer Assembly
Width - Millimeter: 381
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Outside Diameter - Millimeter: 89.4
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
232S.1512

COMPARE

232S.1512

Description
232S.1512 SPLIT SPHERICAL ROLLER BEARING ; POR NON RETURNABLE 400.05MM X 760MM

FAG

Part # 232S.1512

BDI # 1142025

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Outside Diameter - Millimeter: 760
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY