241/710KYMDW916C6
Description
241/710KYMDW916C6 SPHERICAL RLR BRG ; 900MM OD
Part # 241/710KYMDW916C6
BDI # 24619303
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/710-B-K30-MB-C3
Description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG ; 710MM X 1150MM X 438MM
Part # 241/710-B-K30-MB-C3
BDI # 1142884
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Z-522934.04.DRGL
Description
Z-522934.04.DRGL SPHERICAL ROLLER BRG ; 380X980X308MM DWG Z- F- M2 S2
Part # Z-522934.04.DRGL
BDI # 1145426
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Outside Diameter - Millimeter:
980
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
241/710-B-K30-MB-H40-J30PC
Description
241/710-B-K30-MB-H40-J30PC SP RLR BRNG
Part # 241/710-B-K30-MB-H40-J30PC
BDI # 24858188
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/710CAMK30E4
Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; POR 710MM BOREX1150MM ODX438MM W
Part # 241/710CAMK30E4
BDI # 20400594
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing