S7012 ACDGA/P4A
Description
S7012 ACDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # S7012 ACDGA/P4A
BDI # 1306372
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
106KR-BKE
Description
106KR-BKE ANG CONTACT BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 106KR-BKE
BDI # 661866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254406
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
LL735410-2
Description
LL735410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD
Part # LL735410-2
BDI # 1363740
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
215.9
Other Features:
Light Duty
Global Part Number GPN:
645895
Precision Class:
Standard
Basic Number:
LL735410
L812111-2
Description
L812111-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L812111-2
BDI # 1363149
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.064
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
103.226
Other Features:
Light Duty
Global Part Number GPN:
648092
Precision Class:
Standard
Basic Number:
L812111
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455372
Number of Rows of Rollers:
Single Row